Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77WCLF104HC

  • Zoro # G310565760


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77WCLF104HC
Zoro #
G310565760
UPC #
191988046347
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.45 in
Handle Height
1.91 in
Connection Size - Side 1
3/4 in
Handle Length
3.75 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.88 in
Nominal Valve Size
3/4 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press x Hose
Item
Manual Two-Way Ball Valve
Stem Type
Adjustable
Stem Material
Brass
Body Material
Bronze
Seat Material
PTFE
Features
Adjustable Stem Packing, Fast, Reliable, Economical Press Installation, Heavy Brass Hose Thread Cap is Full Pressure Rated, Leak Before Press Technology, Press x 3/4 in-11.5 NH, Stainless Steel Chain
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), NSF
Seal Material
EPDM
Handle Material
Plated Steel, PVC
Max. Pressure
300 PSI
Handle Type
Lever
Compliance
NSF 61
Temp. Range
250 Degrees F
Operating Temperature - Minimum
200 Degrees F
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Press
Handle - Locking
Non-Locking
Maximum Pressure - Steam
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 2
GHT
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.