Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77FLF24901

  • Zoro # G810871637


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77FLF24901
Zoro #
G810871637
UPC #
670750985843
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Overall Length
7.05 in
Handle Height
4.14 in
Handle Length
7.77 in
Ball Opening Size
2.63 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Standards
ARRA Compliant, NSF
Stem Material
316 Stainless Steel
Seal Material
RPTFE
Max. Pressure
400 PSI
Body Material
Brass
Handle Type
Lever
Handle Material
Plated Steel, PVC
Stem Type
Blowout Resistant
Seat Material
RPTFE
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
350 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Vacuum Service Rating
29 in Hg
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
0 Degrees F
Coefficient of Volume (Cv)
0.01
Cleaned and Bagged
Not Cleaned and Bagged
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.