POP Safety Valve, 1-1/2 x 2-1/2,500psi

  • Mfr # 523HGBKMAA0500

  • Zoro # G3065842


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
523HGBKMAA0500
Zoro #
G3065842
UPC #
670750117770
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
2 1/2"
Overall Height
15 in
Overall Length
9 1/2 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
2 1/2 in

Details

Body Material
Bronze
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Pressure Range
5 to 500 psi
Standards
ASME Section VIII UV, CSA CRN, NB
Spring Material
Stainless Steel
Seat Material
Metal
Disc Material
316 Stainless Steel
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Temp. Range
-320 Degrees to 422 Degrees F
Test Lever
Yes
Factory Set Pressure
500 psi
Product Type
Safety Relief Valve
Operating Pressure - Minimum
20 psi
ASME Section Code
Section VIII
Operating Pressure - Maximum
1,214 psi
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Temperature - Maximum
800 Degrees F
Inlet Connection Gender
Male
Operating Temperature - Minimum
-320 Degrees F
For Media
Air, Gas, Steam
Outlet Connection Type
NPT

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 1/2 in, Factory Set Pressure 515 psi, Pressure Range 5 to 500 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.