POP Safety Valve, 1 x 1-1/2 In, 350 psi

  • Mfr # 523FEBKMAA0350

  • Zoro # G2579561


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523FEBKMAA0350
Zoro #
G2579561
UPC #
670750130311
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/2"
Overall Height
10 1/4 in
Overall Length
9 1/2 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 in

Details

Body Material
Bronze
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Yes
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Pressure Range
5 to 600 psi
Disc Material
316 Stainless Steel
Standards
ASME Section VIII UV, CSA CRN, NB
Spring Material
Stainless Steel
Factory Set Pressure
350 psi
Temp. Range
-320 Degrees to 422 Degrees F
Seat Material
Metal
Product Type
Safety Relief Valve
Inlet Connection Type
NPT
Operating Pressure - Minimum
20 psi
Operating Pressure - Maximum
1,214 psi
For Media
Air, Gas, Steam
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Inlet Connection Gender
Male
ASME Section Code
Section VIII
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-320 Degrees F

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/2 in, Factory Set Pressure 365 psi, Pressure Range 5 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.