Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POP Safety Valve, 1 x 1-1/4 In, 450 psi

  • Mfr # 523EEBKMAA0450

  • Zoro # G2533562


product price: $662.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523EEBKMAA0450
Zoro #
G2533562
UPC #
670750130762
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Height
9 in
Overall Length
9 1/2 in
Inlet Connection Size
1 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Test Lever
Yes
Seat Material
Metal
Standards
ASME Section VIII UV, CSA CRN, NB
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Pressure Range
15 to 900 psi
Factory Set Pressure
450 psi
Temp. Range
-320 Degrees to 422 Degrees F
Spring Material
Stainless Steel
Disc Material
316 Stainless Steel
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Operating Pressure - Minimum
20 psi
ASME Section Code
Section VIII
Operating Pressure - Maximum
1,214 psi
For Media
Air, Gas, Steam
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-320 Degrees F
Outlet Connection Gender
Female
Inlet Connection Gender
Male
Inlet Connection Type
NPT

Description

POP Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 465 psi, Pressure Range 15 to 900 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 422 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.