Pressure Vacuum Breaker, 8 3/8 in H, 1 in

  • Mfr # 4A505A2F

  • Zoro # G409977528


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Size
1 in
Connection Type
FNPT
Max. Pressure
150 psi
Temp. Range
33 Degrees F to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A505A2F
Zoro #
G409977528
UPC #
670750108709
Country of Origin
China

Dimensions

Size
1 in
Height
8 3/8 in
Nominal Valve Size
1 in
Overall Height
5.62 in
Overall Width
6.5 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in

Details

Body Material
Bronze
Connection Type
FNPT
Max. Pressure
150 psi
Item
Pressure Vaccum Breaker 1 in
Temp. Range
33 Degrees F to 140 Degrees F
Standards
Build America buy America (BABA) Act, Buy American Act (BAA), CSA B356, NSF
Material of Construction
Bronze
Compliance
ASSE 1020-2004e1, CSA B.64.1.2, IAPMO
Shut-Off Valve Included
Ball Valve
Includes Freeze Sensor
Freeze Sensor Included
Manufacturer Warranty
5 yr
Maximum Pressure - Operating
150 psi
Number of Test Ports
2
For Media
Potable Water
Connection Gender - Side 2
Female
Seat Material
Silicone
Connection Gender - Side 1
Female
Seal Material
EPDM
Handle Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Spring Material
Stainless Steel
Connection Type - Side 2
NPT
Hazard Protection Level
Low Health Hazard
Cracking Pressure
1 psi
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 1
NPT
Includes Atmospheric Vent
No Atmospheric Vent
Includes Spill Resistance
Not Spill Resistant
Operating Temperature - Minimum
33 Degrees F
Check Mechanism Material
Glass-Filled PPO
Flow
61 gpm
Handle Type
Tee
Valve Series
4A

Description

Pressure Vacuum Breaker,8 3/8 in H,1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.