Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 4ALF205A2F

  • Zoro # G5151657


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
3-1/4"
Pipe Size
1"
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF205A2F
Zoro #
G5151657
UPC #
670750111037
Country of Origin
United States

Dimensions

Width
3-1/4"
Pipe Size
1"
Height
8"
Length
14-5/8"
Size
1"
Overall Height
8 in
Connection Size - Side 2
1 in
Overall Length
14.63 in
Nominal Valve Size
1 in
Overall Width
3.25 in
Connection Size - Side 1
1 in
Check Valve Length
9 1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Connection
FNPT
Max. Pressure
175 psi
Max. Temp.
180 Degrees F
Standards
ASSE 1013, ARRA, CSA B64.4, USC FCCCHR
Series
Apollo 4ALF-200
Material of Construction
Lead-Free Bronze
Seat Material
Silicone
Includes
No Items
Spring Material
Stainless Steel
Flow
76 gpm
Check Mechanism Material
Glass-Filled PPO
Connection Type - Side 2
NPT
Includes Freeze Sensor
No Freeze Sensor
Includes Atmospheric Vent
No Atmospheric Vent
Connection Type - Side 1
NPT
Hazard Protection Level
High Health Hazard
Maximum Pressure - Operating
175 psi
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Includes Strainer
No Strainer
Manufacturer Warranty
5 yr
Connection Gender - Side 2
Female
Number of Test Ports
4
Cracking Pressure
5 psi
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Handle Material
Stainless Steel
Shut-Off Valve Included
Ball Valve
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Includes Flood Protection
No Flood Protection
Mounting Orientation
Horizontal
Valve Series
4A

Description

Reduced Pressure Principle ValveSize 1 In., Connection NPT, Material of Construction Lead-Free Bronze, Temp. Range (F) 33 To 180, Max. Temp. (F) 180, Max. Pressure (PSI) 175, Width (In.) 3-1/4, Length (In.) 14-5/8, For Use With Mfr. No. 4ALF205T2F, Standards ASSE 1013/CSA B64.4/USC FCCCHR, Compliance CA.AB1953/VT S.152

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.