Zoro Homepage

Reduced Pressure Zone Backflow Preventer

  • Mfr # 4ALF207T2F

  • Zoro # G5151614


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Width
5-1/8"
Pipe Size
1-1/2"
Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ALF207T2F
Zoro #
G5151614
UPC #
670750490293
Country of Origin
United States

Dimensions

Width
5-1/8"
Pipe Size
1-1/2"
Length
18"
Height
9-7/8"
Size
1-1/2"
Overall Height
9.88 in
Connection Size - Side 1
1 1/2 in
Overall Width
5.13 in
Overall Length
18 in
Check Valve Length
11 5/8 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Reduced Pressure Zone Backflow Preventer
Body Material
Lead Free Bronze
Temp. Range
33 Degrees to 180 Degrees F
Connection
FNPT
Max. Pressure
175 psi
Max. Temp.
180 Degrees F
Standards
ASSE 1013, ARRA, CSA B64.4
Series
Apollo 4ALF-200
Material of Construction
Lead-Free Bronze
Includes
No Items
Flow
135 gpm
Spring Material
Stainless Steel
Seat Material
Silicone
For Media
Water
Maximum Pressure - Operating
175 psi
Hazard Protection Level
High Health Hazard
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Includes Atmospheric Vent
No Atmospheric Vent
Includes Flood Protection
No Flood Protection
Includes Strainer
No Strainer
Cracking Pressure
5 psi
Includes Freeze Sensor
No Freeze Sensor
Number of Test Ports
4
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
5 yr
Handle Material
Stainless Steel
Operating Temperature - Minimum
33 Degrees F
Shut-Off Valve Included
Ball Valve
Connection Gender - Side 2
Female
Check Mechanism Material
Glass-Filled PPO
Mounting Orientation
Horizontal
Connection Gender - Side 1
Female
Valve Series
4A

Description

Reduced Pressure Principle ValveSize 1-1/2 In., Connection NPT, Material of Construction Lead-Free Bronze, Temp. Range (F) 33 To 180, Max. Temp. (F) 180, Max. Pressure (PSI) 175, Width (In.) 5-1/8, Length (In.) 18-3/4, For Use With Mfr. No. 4ALF207T2, Standards ASSE 1013/CSA B64.4, Compliance CA.AB1953/VT S.152

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.