Zoro Homepage

Relief Valve, 5 in Overall H, 50 psig

  • Mfr # 1061410

  • Zoro # G210070326


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Application
Heating
Overall Length
9 1/2 in
BtuH
1,418,000 BtuH
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061410
Zoro #
G210070326
UPC #
670750494345
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Height
5 5/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
1 in

Details

Body Material
Bronze
Item
Relief Valve
Application
Heating
BtuH
1,418,000 BtuH
Seat Material
Silicone
Factory Set Pressure
50 psig
Spring Material
Alloy Steel
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
Operating Temperature - Maximum
249.8 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Maximum
160 psi
Operating Pressure - Minimum
15 psi
Operating Temperature - Minimum
32 Degrees F
Inlet Connection Gender
Female
ASME Section Code
Section IV
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 50 psig, 1,418,000 BtuH BtuH, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.