Zoro Homepage

Relief Valve, 7 in Overall H, 50 psig

  • Mfr # 1061510

  • Zoro # G310865075


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Spring Material
Alloy Steel
Seat Material
Silicone
Application
Heating
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061510
Zoro #
G310865075
UPC #
670750494727
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
9 1/2 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 in

Details

Body Material
Bronze
Item
Relief Valve
Spring Material
Alloy Steel
Seat Material
Silicone
Application
Heating
Factory Set Pressure
50 psig
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
BtuH
2,295,000 BtuH
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
249.8 Degrees F
Operating Pressure - Minimum
15 psi
Outlet Connection Gender
Female
Product Type
Safety Relief Valve
ASME Section Code
Section IV
Outlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 50 psig, 2,295,000 BtuH BtuH, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.