Zoro Homepage

Safety Relief Valve, 1-1/2In, 50psi, Bronze

  • Mfr # 1060710

  • Zoro # G3325497


product price: $475.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060710
Zoro #
G3325497
UPC #
670750879241
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Overall Height
10 3/4 in
Overall Length
5 7/8 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Disc Material
Brass ASTM B16
Test Lever
Yes
BtuH
4,604,000
Pressure Range
15 to 160 psi
Application
Hot Water Heating Boilers and Hot Water Supply Systems
Seat Material
Silicone
Temp. Range
0 Degrees to 250 Degrees F
Factory Set Pressure
50 psi
Spring Material
Plated Alloy Steel
Standards
ASME Section IV, CRN, CSA
Product Type
Safety Relief Valve
Inlet Connection Gender
Female
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Temperature - Maximum
249.8 Degrees F
Operating Pressure - Maximum
174 psi
For Media
Water
Operating Pressure - Minimum
30 psi
ASME Section Code
Section IV

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 50 psig, Pressure Range 15 to 160 psi, 4,604,000 BtuH BtuH, Disc Material Brass, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.