Zoro Homepage

Safety Relief Valve, 1-1/2In, 75psi, Bronze

  • Mfr # 1060715

  • Zoro # G2970667


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060715
Zoro #
G2970667
UPC #
670750879296
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
1 1/2"
Overall Length
5 7/8 in
Overall Height
10 3/4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Seat Material
Silicone
Test Lever
Yes
Disc Material
Brass ASTM B16
Spring Material
Plated Alloy Steel
Factory Set Pressure
75 psi
BtuH
6,421,000
Standards
ASME Section IV, CRN, CSA
Pressure Range
15 to 160 psi
Temp. Range
0 Degrees to 250 Degrees F
Application
Hot Water Heating Boilers and Hot Water Supply Systems
Product Type
Safety Relief Valve
Operating Temperature - Maximum
249.8 Degrees F
Operating Pressure - Minimum
30 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
For Media
Water
Inlet Connection Gender
Female
ASME Section Code
Section IV
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
174 psi
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Factory Set Pressure 75 psig, Pressure Range 15 to 160 psi, 6,421,000 BtuH BtuH, Disc Material Brass, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.