Zoro Homepage

Safety Relief Valve, 1-1/4 In, 100 psi

  • Mfr # 1060620

  • Zoro # G2849287


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060620
Zoro #
G2849287
UPC #
670750879067
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/4"
Overall Length
5-1/16"
Overall Height
8-3/8"
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Temp. Range
0 Degrees to 250 Degrees F
Spring Material
Plated Alloy Steel
Pressure Range
15 to 160 psi
Seat Material
Silicone
Application
Hot Water Heating Boilers and Hot Water Supply Systems
Disc Material
Brass ASTM B16
Standards
ASME Section IV, CSA, CRN
Factory Set Pressure
100 psi
BtuH
6,055,000
Test Lever
Yes
Product Type
Safety Relief Valve
Operating Temperature - Maximum
249.8 Degrees F
Outlet Connection Type
NPT
Operating Pressure - Maximum
174 psi
Inlet Connection Gender
Female
ASME Section Code
Section IV
Inlet Connection Type
NPT
For Media
Water
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Minimum
30 psi

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 100 psig, Pressure Range 15 to 160 psi, 6,055,000 BtuH BtuH, Disc Material Brass, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.