Safety Relief Valve, 1-1/4x1-1/2 In, 15psi

  • Mfr # 13213B15

  • Zoro # G3379871


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Cast Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13213B15
Zoro #
G3379871
UPC #
670750221118
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Height
4 1/2 in
Overall Length
3 3/8 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Cast Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Pressure Range
5 to 15 psi
Seat Material
EPDM
Test Lever
Yes
Standards
ASME Section IV, CRN
Disc Material
EPDM
BtuH
1,200,000
Spring Material
Stainless Steel
Temp. Range
0 Degrees to 250 Degrees F
Application
Low Pressure Steam Heating and Supply Boilers
Factory Set Pressure
15 psi
Product Type
Safety Relief Valve
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Minimum
5 psi
For Media
Steam
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Operating Pressure - Maximum
15 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
ASME Section Code
Section IV
Operating Temperature - Maximum
250 Degrees F

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, 1,200,000 BtuH BtuH, Disc Material EPDM, Overall Height 4 1/2 in, Application Low Pressure Steam Heating and Supply Boilers, Overall Length 3 3/8 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.