Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Relief Valve, 1 In, 10 psi

  • Mfr # 13202B10

  • Zoro # G3029241


product price: $55.69
/ea

Key Features

Inlet Size
1"
Outlet Size
1"
Body Material
Cast Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13202B10
Zoro #
G3029241
UPC #
670750220302
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1"
Overall Height
2 1/16 in
Overall Length
5 3/8 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Body Material
Cast Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Temp. Range
0 Degrees to 250 Degrees F
Application
Low Pressure Steam Heating and Supply Boilers
Disc Material
EPDM
Pressure Range
5 to 15 psi
Standards
CRN
Steam Capacity (Lb./Hr.)
509
Seat Material
EPDM
Test Lever
Yes
Factory Set Pressure
10 psi
Product Type
Safety Relief Valve
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
15 psi
Inlet Connection Type
NPT
Inlet Connection Gender
Male
Operating Pressure - Minimum
5 psi
Operating Temperature - Maximum
250 Degrees F
ASME Section Code
Section IV
Outlet Connection Type
NPT
Outlet Connection Gender
Female
For Media
Steam

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 10 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 509 lb/hr, Disc Material EPDM, Overall Height 2 1/16 in, Application Low Pressure Steam Heating and Supply Boilers, Overall Length 5 3/8 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.