Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Relief Valve, 3/4 In, 5 psi

  • Mfr # 13101B05

  • Zoro # G3222317


product price: $49.45
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Cast Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13101B05
Zoro #
G3222317
UPC #
670750265099
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
2 7/8 in
Overall Length
2 3/16 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Cast Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Pressure Range
5 to 15 psi
Application
Low Pressure Steam Heating and Supply Boilers
Factory Set Pressure
5 psi
Steam Capacity (Lb./Hr.)
333
Disc Material
EPDM
Temp. Range
0 Degrees to 250 Degrees F
Seat Material
EPDM
Test Lever
Yes
Standards
CRN
Product Type
Safety Relief Valve
For Media
Steam
Operating Pressure - Maximum
15 psi
Inlet Connection Gender
Male
Operating Pressure - Minimum
5 psi
Outlet Connection Type
NPT
Outlet Connection Gender
Female
ASME Section Code
Section IV
Inlet Connection Type
NPT
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 5 psi, Pressure Range 5 to 15 psi, Steam Capacity (Lb./Hr.) 333 lb/hr, Disc Material EPDM, Overall Height 2 7/8 in, Application Low Pressure Steam Heating and Supply Boilers, Overall Length 2 3/16 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.