Safety Relief Valve, 3/4 In, 50 psi, Bronze, BtuH: 1, 209, 000

  • Mfr # 1060410

  • Zoro # G3404204


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1060410
Zoro #
G3404204
UPC #
670750878404
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Height
5 5/8 in
Overall Length
9 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Pressure Range
15 to 160 psi
Test Lever
Test Lever Included
Factory Set Pressure
50 psi
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
Application
Heating
Temp. Range
0 Degrees to 250 Degrees F
Disc Material
Brass
BtuH
1,209,000 BtuH
Seat Material
Silicone
Spring Material
Alloy Steel
Product Type
Safety Relief Valve
Operating Pressure - Maximum
174 psi
For Media
Water
Inlet Connection Gender
Female
Operating Pressure - Minimum
30 psi
Operating Temperature - Maximum
249.8 Degrees F
Operating Temperature - Minimum
32 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT
ASME Section Code
Section IV
Outlet Connection Gender
Female

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 50 psig, Pressure Range 15 to 160 psi, 1,209,000 BtuH BtuH, Disc Material Brass, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.