Safety Relief Valve, 3/4In, 125 psi, Bronze, BtuH: 2, 639, 000

  • Mfr # 1060425

  • Zoro # G2493583


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1060425
Zoro #
G2493583
UPC #
670750878558
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Length
9 1/2 in
Overall Height
5 5/8 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
FNPT
Application
Heating
Pressure Range
15 to 160 psi
Temp. Range
0 Degrees to 250 Degrees F
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
Test Lever
Test Lever Included
Seat Material
Silicone
Spring Material
Alloy Steel
Disc Material
Brass
BtuH
2,639,000 BtuH
Factory Set Pressure
125 psi
Product Type
Safety Relief Valve
ASME Section Code
Section IV
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
174 psi
Operating Temperature - Maximum
249.8 Degrees F
Outlet Connection Gender
Female
For Media
Water
Outlet Connection Type
NPT
Operating Pressure - Minimum
30 psi
Inlet Connection Gender
Female
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 125 psig, Pressure Range 15 to 160 psi, 2,639,000 BtuH BtuH, Disc Material Brass, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.