Zoro Homepage

STAINLESS STEEL LEVER & NUT, 94ALF SER

  • Mfr # W234900S

  • Zoro # G610997827


product price: $2.39
/ea

Key Features

Includes
Lever, Nut
Length
9 1/2 in
Standards
CSA, FM, NSF, UL Listed
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W234900S
Zoro #
G610997827
UPC #
191988114626
Country of Origin
Switzerland

Dimensions

Length
9 1/2 in
Overall Height
5 5/8 in
Overall Width
6 1/2 in

Details

Item
Valve Accessory
Includes
Lever, Nut
Standards
CSA, FM, NSF, UL Listed
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
0 Degrees F
Compatible with Brand
Apollo
Material
Steel
Compatible with Series
94A
Valve Type
Ball Valves
Compatible with Manufacturer Model Number
94ALF
Product Type
Lever and Nut
For Use With Mfr. Model Number
94ALF
Compatible Manufacturer Part Number
94ALF
Compatible Manufacturer Model Number
94ALF
Compatible with Manufacturer Model No.
94ALF
Compatible with Mfr. Model No.
94ALF
For Use with Mfr Model Number
94ALF
Compatible Pump Manufacturer Part Number
94ALF
Compatible Mfr. Model Number
94ALF

Description

Valve Accessory, Product Type Lever and Nut, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Lever, Nut, Compatible with Manufacturer Model Number 94ALF, Compatible with Grainger Part Number Not Applicable, Standards CSA, FM, NSF, UL Listed, Compatible with Brand Apollo, Length 9 1/2 in, Overall Height 5 5/8 in, Overall Width 6 1/2 in, Valve Type Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.