Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANLESS STEEL LEVER & NUT, 94A SERIES

  • Mfr # W932500S

  • Zoro # G710997826


product price: $1.49
/ea

Key Features

Standards
CSA, FM, UL Listed
Includes
Lever, Nut
Operating Temperature - Minimum
0 Degrees F
Compatible with Manufacturer Model Number
94A
Compatible with Series
94A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W932500S
Zoro #
G710997826
UPC #
191988154745
Country of Origin
Switzerland

Details

Item
Valve Accessory
Standards
CSA, FM, UL Listed
Includes
Lever, Nut
Operating Temperature - Minimum
0 Degrees F
Compatible with Manufacturer Model Number
94A
Compatible with Series
94A
Operating Temperature - Maximum
400 Degrees F
Material
Steel
Compatible with Brand
Apollo
Product Type
Lever and Stem Nut
Valve Type
Ball Valves
For Use With Mfr. Model Number
94A
Compatible Manufacturer Part Number
94A
Compatible Manufacturer Model Number
94A
Compatible with Manufacturer Model No.
94A
Compatible with Mfr. Model No.
94A
For Use with Mfr Model Number
94A
Compatible Pump Manufacturer Part Number
94A
Compatible Mfr. Model Number
94A

Description

Valve Accessory, Product Type Lever and Stem Nut, Material Steel, Compatible with Series 94A, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Lever, Nut, Compatible Mfr. Model Number 94A, Compatible Grainger Part Number Not Applicable, Standards CSA, FM, UL Listed, Compatible with Brand Apollo, Valve Type Ball Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.