Stem Extension, For 94ALF-101-01A, 1/4 In.
Mfr # 78217101
Zoro # G6123871
product price: $5.49
/eaKey Features
Size
1/4 in
For Use With
94ALF-102-01A, 94ALF-101-01A
Body Material
Plated Steel
Temp. Range
0 Degrees to 400 Degrees F
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78217101
Zoro #
G6123871
UPC #
-
Country of Origin
China
Dimensions
Size
1/4 in
Details
Item
Stem Extension Kit
For Use With
94ALF-102-01A, 94ALF-101-01A
Body Material
Plated Steel
Temp. Range
0 Degrees to 400 Degrees F
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Product Type
Stem Extension Kit
Operating Temperature - Minimum
0 Degrees F
Material
Steel
Compatible with Series
77
Operating Temperature - Maximum
400 Degrees F
Valve Type
Plumbing Valves
Compatible with Manufacturer Model Number
94ALF-101-01A, 94ALF-102-01A
For Use With Mfr. Model Number
94ALF-101-01A, 94ALF-102-01A
Compatible Manufacturer Part Number
94ALF-101-01A, 94ALF-102-01A
Compatible Manufacturer Model Number
94ALF-101-01A, 94ALF-102-01A
Compatible with Manufacturer Model No.
94ALF-101-01A, 94ALF-102-01A
Compatible with Mfr. Model No.
94ALF-101-01A, 94ALF-102-01A
For Use with Mfr Model Number
94ALF-101-01A, 94ALF-102-01A
Compatible Pump Manufacturer Part Number
94ALF-101-01A, 94ALF-102-01A
Compatible Mfr. Model Number
94ALF-101-01A, 94ALF-102-01A
Description
Stem Extension Kit, Product Type Stem Extension Kit, Material Steel, Compatible with Series 77, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Extension Stem, Screw, Stem Sleeve, Stop, Compatible with Mfr. Model No. 94ALF-101-01A, 94ALF-102-01A, Compatible with Grainger Part No. Not Applicable, Valve Type Plumbing Valves
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.