Zoro Homepage

Stem Extension, For 94ALF-109-01A, 2-1/2In

  • Mfr # 78217701

  • Zoro # G6192417


product price: $11.15
/ea

Key Features

Size
2 1/2 in
For Use With
94ALF-100-01A, 94ALF-200-01A, 94ALF-209-01A, 94ALF-109-01A
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Body Material
Plated Steel
Temp. Range
0 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78217701
Zoro #
G6192417
UPC #
00670750410239
Country of Origin
China

Dimensions

Size
2 1/2 in

Details

Item
Stem Extension Kit
For Use With
94ALF-100-01A, 94ALF-200-01A, 94ALF-209-01A, 94ALF-109-01A
Includes
Extension Stem, Screw, Stem Sleeve, Stop
Body Material
Plated Steel
Temp. Range
0 Degrees to 400 Degrees F
Compatible with Manufacturer Model Number
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
Material
Steel
Compatible with Series
77
Operating Temperature - Minimum
0 Degrees F
Product Type
Stem Extension Kit
Operating Temperature - Maximum
400 Degrees F
Valve Type
Plumbing Valves
For Use With Mfr. Model Number
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
Compatible Manufacturer Part Number
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
Compatible Manufacturer Model Number
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
Compatible with Manufacturer Model No.
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
Compatible with Mfr. Model No.
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
For Use with Mfr Model Number
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
Compatible Pump Manufacturer Part Number
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A
Compatible Mfr. Model Number
94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A

Description

Stem Extension Kit, Product Type Stem Extension Kit, Material Steel, Compatible with Series 77, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Extension Stem, Screw, Stem Sleeve, Stop, Compatible with Manufacturer Model Number 94ALF-100-01A, 94ALF-109-01A, 94ALF-200-01A, 94ALF-209-01A, Compatible Grainger Part Number Not Applicable, Valve Type Plumbing Valves

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.