This item is Discontinued.

No Product Image Available

KIT, THERMASEAL, 1-1/4"-2", YEL (Discontinued)

  • Mfr # 78219201
  • Zoro # G809768993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78219201
Zoro #
G809768993
UPC #
670750505003
Country of Origin
United States

Details

Item
T-Handle Kit
Includes
Nut, T-Handle, Washer
Compatible with Manufacturer Model Number
70 SER, T-HDL
Operating Temperature - Minimum
0 Degrees F
Product Type
T-Handle Kit
Compatible with Series
All Valves
Operating Temperature - Maximum
400 Degrees F
Material
Steel
Compatible Manufacturer Part Number
70 SER, T-HDL
Compatible with Mfr. Model No.
70 SER, T-HDL
For Use with Mfr Model Number
70 SER, T-HDL

Description

T-Handle Kit, Product Type T-Handle Kit, Material Steel, Compatible with Series All Valves, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Nut, T-Handle, Washer, Compatible with Manufacturer Model Number 70 SER, T-HDL, Compatible with Grainger Part Number Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.