KIT, THERMASEAL, 1/2"-1", WHT

  • Mfr # 78277201

  • Zoro # G610063072


product price:  $15.59
/ea

Key Features

For Use With Mfr. Model Number
70 SER, T-HDL
Includes
Nut, T-Handle, Washer
Overall Width
6 1/2 in
Overall Height
5 5/8 in
Compatible with Manufacturer Model Number
70 SER, T-HDL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78277201
Zoro #
G610063072
UPC #
191988084745
Country of Origin
United States

Dimensions

Overall Width
6 1/2 in
Overall Height
5 5/8 in
Length
9 1/2 in

Details

Item
Thermal Seal Kit
For Use With Mfr. Model Number
70 SER, T-HDL
Includes
Nut, T-Handle, Washer
Compatible with Manufacturer Model Number
70 SER, T-HDL
Material
Steel
Compatible with Brand
Apollo
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
0 Degrees F
Product Type
Thermal Seal Kit
Compatible with Series
77FLF, 77VLF
Compatible Manufacturer Part Number
70 SER, T-HDL
Compatible Manufacturer Model Number
70 SER, T-HDL
Compatible with Manufacturer Model No.
70 SER, T-HDL
Compatible with Mfr. Model No.
70 SER, T-HDL
For Use with Mfr Model Number
70 SER, T-HDL
Compatible Pump Manufacturer Part Number
70 SER, T-HDL
Compatible Mfr. Model Number
70 SER, T-HDL

Description

Thermal Seal Kit, Product Type Thermal Seal Kit, Material Steel, Compatible with Series 77FLF, 77VLF, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum 0 Degrees F, Includes Nut, T-Handle, Washer, Compatible with Manufacturer Model Number 70 SER, T-HDL, Compatible with Grainger Part Number Not Applicable, Compatible with Brand Apollo, Length 9 1/2 in, Overall Height 5 5/8 in, Overall Width 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.