
Valve Ball Valve, 3/4in. NPT, LeadFree Color: BRZ
Mfr # 70LF-104-01
Zoro # G111512949
product price:Â $75.55
/ea
Free Shipping & Returns
Key Features
Body Style
Straight
Ball Port Style
Standard
Valve Structure
2-Piece
Pipe Size
3/4 in
For Media
Heating, Cooling, Steam, Vacuum, Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70LF-104-01
Zoro #
G111512949
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Overall Width
6-1/2 in
Overall Height
5.62 in
Overall Length
9-1/2 in
Details
Body Style
Straight
Ball Port Style
Standard
Valve Structure
2-Piece
For Media
Heating, Cooling, Steam, Vacuum, Potable Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Bronze
Stem Material
Brass
Color - Valve Body
Yellow, Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.