Valve Ball Valve, 3/8in. , BRNZ, Padlkg

  • Mfr # 75-102-01

  • Zoro # G711332367


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2 Piece
Pipe Size
3/8 in
For Media
Compressed Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-102-01
Zoro #
G711332367
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/8 in
Overall Width
6-1/2 in
Overall Height
5.62 in
Overall Length
9-1/2 in

Details

Body Style
Straight
Ball Port Style
Standard Port
Valve Structure
2 Piece
For Media
Compressed Air
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Bronze
Stem Material
Brass
Standards
ASTM B584-C84400; ASTM B16
Color - Valve Body
Yellow, Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.