Valve Bronze Ball Valve, 2in. , SS Lever & Nut, 4-3/8 in. , FNPT, Chromium plated ball, 600PSI
- Mfr # 70-108-10
- Zoro # G811332380
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chromium plated ball
Ball Port Style
Standard Port
Valve Structure
2-Piece
Pipe Size
2"
For Media
steam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70-108-10
- Zoro #
- G811332380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pipe Size
- 2"
Details
- Ball Material
- Chromium plated ball
- Ball Port Style
- Standard Port
- Valve Structure
- 2-Piece
- For Media
- steam
Description
Conbraco's most versatile, most used ball valve. Reliable shutoff, easy operation. Chrome plated brass ball, zinc plated steel lever handle with securely attached vinyl grip. Blowout-proof stem, rated 600 psig WOG cold; 150 psig saturated steam.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.