Zoro Homepage

Valve BV, 2in. NPT, BRZ -27-64

  • Mfr # 70-148-C4

  • Zoro # G411332407


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome plated brass
Ball Port Style
Std. Port
Valve Structure
2-Piece
Pipe Size
1/4 to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-148-C4
Zoro #
G411332407
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
1/4 to 4 in

Details

Ball Material
Chrome plated brass
Ball Port Style
Std. Port
Valve Structure
2-Piece

Description

Conbraco's most versatile, most used ball valve. Reliable shutoff, easy operation. Chrome plated brass ball, zinc plated steel lever handle with securely attached vinyl grip. Blowout-proof stem, rated 600 psig WOG cold; 150 psig saturated steam.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.