Zoro Homepage

VLV, REL, 1.5X2", 75PSI, BRZ

  • Mfr # 1061715

  • Zoro # G710865040


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Overall Length
9 1/2 in
Overall Height
5 5/8 in
Application
Heating
Seat Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061715
Zoro #
G710865040
UPC #
670750495588
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Height
5 5/8 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
2 in

Details

Body Material
Bronze
Item
Relief Valve
Application
Heating
Seat Material
Silicone
Spring Material
Alloy Steel
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
Factory Set Pressure
75 psig
Operating Pressure - Minimum
15 psi
ASME Section Code
Section IV
Operating Pressure - Maximum
160 psi
Outlet Connection Type
NPT
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Product Type
Safety Relief Valve
Operating Temperature - Maximum
249.8 Degrees F
Operating Temperature - Minimum
32 Degrees F
Inlet Connection Gender
Female
For Media
Water

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 75 psig, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.