Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VLV, REL, 1X1.25", 75PSI, BRZ

  • Mfr # 1061515

  • Zoro # G310865167


product price: $207.09
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Application
Heating
Seat Material
Silicone
Overall Height
5 5/8 in
Spring Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061515
Zoro #
G310865167
UPC #
670750494772
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
9 1/2 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 in

Details

Body Material
Bronze
Item
Relief Valve
Application
Heating
Seat Material
Silicone
Spring Material
Alloy Steel
Factory Set Pressure
75 psig
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
Operating Temperature - Minimum
32 Degrees F
Product Type
Safety Relief Valve
Operating Pressure - Minimum
15 psi
Outlet Connection Type
NPT
Operating Pressure - Maximum
160 psi
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Operating Temperature - Maximum
249.8 Degrees F
For Media
Water
ASME Section Code
Section IV
Inlet Connection Gender
Female

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 75 psig, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.