Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VLV, REL, 2X2.5", 75PSI, BRZ

  • Mfr # 1061815

  • Zoro # G310865242


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Factory Set Pressure
75 psig
Spring Material
Alloy Steel
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061815
Zoro #
G310865242
UPC #
670750495953
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
9 1/2 in
Inlet Connection Size
2 in
Outlet Connection Size
2 1/2 in

Details

Body Material
Bronze
Item
Relief Valve
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Factory Set Pressure
75 psig
Spring Material
Alloy Steel
Seat Material
Silicone
Application
Heating
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
ASME Section Code
Section IV
Operating Pressure - Maximum
160 psi
Inlet Connection Gender
Female
Inlet Connection Type
NPT
For Media
Water
Operating Temperature - Maximum
249.8 Degrees F
Product Type
Safety Relief Valve
Operating Pressure - Minimum
15 psi

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 75 psig, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.