Zoro Homepage

VLV, REL, 3/4", 30PSI, BRZ, SIL

  • Mfr # 1041705

  • Zoro # G410832021


product price: $37.89
/ea

Key Features

Body Material
Bronze
Factory Set Pressure
30 psi
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Application
Heating
Overall Length
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041705
Zoro #
G410832021
UPC #
670750576362
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Overall Height
5 5/8 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Relief Valve
Factory Set Pressure
30 psi
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Application
Heating
Seat Material
Silicone
BtuH
477,000 BtuH
Spring Material
Stainless Steel
Operating Pressure - Maximum
94 psi
Operating Pressure - Minimum
35 psi
Operating Temperature - Maximum
249.8 Degrees F
ASME Section Code
Section IV
For Media
Water
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Inlet Connection Type
NPT
Product Type
Safety Relief Valve
Operating Temperature - Minimum
32 Degrees F
Inlet Connection Gender
Male

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 30 psi, 477,000 BtuH BtuH, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Stainless Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.