Zoro Homepage

VLV, REL, 3/4" F, 50PSI, BRZ

  • Mfr # 1041810

  • Zoro # G610832029


product price: $41.59
/ea

Key Features

Body Material
Bronze
Overall Height
5 5/8 in
Spring Material
Stainless Steel
BtuH
697,000 BtuH
Factory Set Pressure
50 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041810
Zoro #
G610832029
UPC #
670750070785
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
9 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Relief Valve
Spring Material
Stainless Steel
BtuH
697,000 BtuH
Factory Set Pressure
50 psi
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Application
Heating
Seat Material
Silicone
Outlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
80 psi
Operating Temperature - Maximum
249.8 Degrees F
Outlet Connection Gender
Female
Operating Pressure - Minimum
35 psi
Product Type
Safety Relief Valve
Inlet Connection Type
NPT
ASME Section Code
Section IV
For Media
Water
Inlet Connection Gender
Female

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 50 psi, 697,000 BtuH BtuH, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Stainless Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.