Zoro Homepage

VLV, REL, 3/4X1", 30PSIG, BRZ

  • Mfr # 1061405

  • Zoro # G110865169


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
BtuH
970,000 BtuH
Spring Material
Alloy Steel
Application
Heating
Overall Height
5 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061405
Zoro #
G110865169
UPC #
670750494291
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Length
9 1/2 in
Outlet Connection Size
1 in
Inlet Connection Size
3/4 in

Details

Body Material
Bronze
Item
Relief Valve
BtuH
970,000 BtuH
Spring Material
Alloy Steel
Application
Heating
Factory Set Pressure
30 psig
Seat Material
Silicone
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU
ASME Section Code
Section IV
Operating Temperature - Maximum
249.8 Degrees F
Inlet Connection Type
NPT
Operating Temperature - Minimum
32 Degrees F
Inlet Connection Gender
Female
Operating Pressure - Maximum
160 psi
For Media
Water
Outlet Connection Gender
Female
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Operating Pressure - Minimum
15 psi

Description

Relief Valve, Body Material Bronze, Factory Set Pressure 30 psig, 970,000 BtuH BtuH, Overall Height 5 5/8 in, Application Heating, Overall Length 9 1/2 in, Seat Material Silicone, Spring Material Alloy Steel, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), CRN, PED 2014/68/EU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.