Zoro Homepage

Water Gauge, Automatic, 1/2 In, MNPT

  • Mfr # 2345000

  • Zoro # G3142133


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Max. Pressure
500 psig
Glass Length
12 in
Max. Temp.
450 Degrees F
Glass Tube O.D.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2345000
Zoro #
G3142133
UPC #
670750532016
Country of Origin
United States

Dimensions

Glass Length
12 in
Center to Center Length
14 in
Pipe Size
1/2 in
Gauge Glass Diameter
5/8 in
Compatible Pipe Size
1/2 in
Gauge Glass Length
12 in

Details

Item
Water Gauge
Body Material
Stainless Steel
Max. Pressure
500 psig
Max. Temp.
450 Degrees F
Glass Tube O.D.
5/8 in
Number of Guard Rods
4
Includes
Ball Drain Valve with Safety Handle
Standards
CRN Registered
Wheel Material
Composition
Water Gauge Gasket Material
TFE with Hypalon
Connection
MNPT
Stem Packing
PTFE with ARAMID
Valve Type
Ball Drain
Connection Type
NPT
Media Temperature - Maximum
450 Degrees F
Gasket Material
PTFE with Hypalon
Stem Packing Material
PTFE with ARAMID
Operating Pressure - Maximum
500 psig

Description

Water Gauge, Body Material Stainless Steel, Gauge Glass Diameter 5/8 in, Gauge Glass Length 12 in, Center to Center Length 14 in, Media Temperature - Maximum 450 Degrees F, Gasket Material PTFE with Hypalon, Connection Type NPT, Compatible Pipe Size 1/2 in, Number of Guard Rods 4, Valve Type Ball Drain, Operating Pressure - Maximum 500 psig, Stem Packing Material PTFE with ARAMID, Standards CRN Registered

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.