Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Gauge, Pipe Size 3/4 In, MNPT

  • Mfr # 2020800

  • Zoro # G3055053


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Max. Pressure
200 psig
Glass Length
16 in
Max. Temp.
400 Degrees F
Glass Tube O.D.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020800
Zoro #
G3055053
UPC #
670750525711
Country of Origin
United States

Dimensions

Glass Length
16 in
Center to Center Length
17 1/4 in
Pipe Size
3/4 in
Compatible Pipe Size
3/4 in
Gauge Glass Diameter
3/4 in
Gauge Glass Length
16 in

Details

Item
Water Gauge
Body Material
Bronze
Max. Pressure
200 psig
Max. Temp.
400 Degrees F
Glass Tube O.D.
3/4 in
Number of Guard Rods
2
Includes
Needle Drain Valve
Standards
CRN Registered OF6616.5C
Wheel Material
Plastic Composition
Water Gauge Gasket Material
EPDM
Pattern
Heavy Pattern
Connection
MNPT
Stem Packing
TFE
Connection Type
NPT
Stem Packing Material
TFE
Valve Type
Needle Drain
Operating Pressure - Maximum
200 psig
Gasket Material
EPDM
Media Temperature - Maximum
400 Degrees F

Description

Water Gauge, Body Material Bronze, Gauge Glass Diameter 3/4 in, Gauge Glass Length 16 in, Center to Center Length 17 1/4 in, Media Temperature - Maximum 400 Degrees F, Gasket Material EPDM, Connection Type NPT, Compatible Pipe Size 3/4 in, Number of Guard Rods 2, Valve Type Needle Drain, Operating Pressure - Maximum 200 psig, Stem Packing Material TFE, Standards CRN Registered OF6616.5C

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.