Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VLV, MXG, 1/2"PRESS, 34B, LF BRZ

  • Mfr # 34BLF313PR

  • Zoro # G616261373


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Application
Wash Station
Overall Height
5 5/8 in
Operating Pressure - Maximum
150 psig
Seal Material
EPDM
Valve Type
Thermostatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34BLF313PR
Zoro #
G616261373
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Inlet Connection Size - Cold
1/2 in
Outlet Connection Size
1/2 in
Overall Length
9 1/2 in
Inlet Connection Size - Hot
1/2 in

Details

Item
Valve
Application
Wash Station
Operating Pressure - Maximum
150 psig
Seal Material
EPDM
Valve Type
Thermostatic
Product Type
Mixing Valve
Operating Temperature - Maximum Outlet
210 Degrees F
Inlet Connection Type - Cold
Press
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Inlet Temperature - Minimum Hot
120 Degrees F
Outlet Connection Type
Press
Inlet Temperature - Maximum Hot
180 Degrees F
Body Material
Bronze
Inlet Connection Type - Hot
Press

Description

Valve, Body Material Bronze, Overall Height 5 5/8 in, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.