VLV, MXG, 1/2"PUSH, 34B, LF BRZ - PUSH
Mfr # 34BLF313P
Zoro # G316261376
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Inlet Temperature - Minimum Hot
120 Degrees F
Application
Wash Station
Inlet Connection Type - Cold
Push
Product Type
Mixing Valve
Overall Length
9 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34BLF313P
Zoro #
G316261376
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
9 1/2 in
Inlet Connection Size - Hot
1/2 in
Inlet Connection Size - Cold
1/2 in
Outlet Connection Size
1/2 in
Overall Height
5 5/8 in
Details
Item
Valve
Inlet Temperature - Minimum Hot
120 Degrees F
Application
Wash Station
Inlet Connection Type - Cold
Push
Product Type
Mixing Valve
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Inlet Temperature - Maximum Hot
180 Degrees F
Valve Type
Thermostatic
Body Material
Bronze
Operating Temperature - Maximum Outlet
210 Degrees F
Seal Material
EPDM
Operating Pressure - Maximum
150 psig
Inlet Connection Type - Hot
Push
Outlet Connection Type
Push
Description
Valve, Body Material Bronze, Overall Height 5 5/8 in, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.