Zoro Homepage

VLV, MXG, 1"PUSH, 34B, LF BRZ - PUSH

  • Mfr # 34BLF315P

  • Zoro # G516261374


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Body Material
Bronze
Seal Material
EPDM
Inlet Connection Type - Cold
Push
Outlet Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34BLF315P
Zoro #
G516261374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Outlet Connection Size
1 in
Inlet Connection Size - Cold
1 in
Inlet Connection Size - Hot
1 in
Overall Height
5 5/8 in

Details

Item
Valve
Body Material
Bronze
Seal Material
EPDM
Inlet Connection Type - Cold
Push
Operating Temperature - Maximum Outlet
210 Degrees F
Valve Type
Thermostatic
Application
Wash Station
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Connection Type - Hot
Push
Outlet Connection Type
Push
Inlet Temperature - Maximum Hot
180 Degrees F
Product Type
Mixing Valve
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Operating Pressure - Maximum
150 psig

Description

Valve, Body Material Bronze, Overall Height 5 5/8 in, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.