VLV, MXG, 3/4"PRESS, 34B, LF BRZ
Mfr # 34BLF314PR
Zoro # G416261375
product price: $492.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum Outlet
210 Degrees F
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Body Material
Bronze
Outlet Connection Type
Press
Valve Type
Thermostatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34BLF314PR
Zoro #
G416261375
UPC #
-
Country of Origin
United States
Dimensions
Inlet Connection Size - Cold
3/4 in
Outlet Connection Size
3/4 in
Overall Height
5 5/8 in
Inlet Connection Size - Hot
3/4 in
Overall Length
9 1/2 in
Details
Item
Valve
Operating Temperature - Maximum Outlet
210 Degrees F
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Body Material
Bronze
Outlet Connection Type
Press
Valve Type
Thermostatic
Application
Wash Station
Operating Pressure - Maximum
150 psig
Seal Material
EPDM
Inlet Connection Type - Hot
Press
Product Type
Mixing Valve
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Inlet Connection Type - Cold
Press
Description
Valve, Body Material Bronze, Overall Height 5 5/8 in, Standards Build America Buy America (BABA) Act, Buy American Act (BAA), NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.