Water Gauge, Standard Pattern, 1/2 In, MNPT

  • Mfr # 2340100

  • Zoro # G0611037


product price:  $760.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Max. Pressure
500 psig
Glass Length
12 in
Max. Temp.
450 Degrees F
Glass Tube O.D.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2340100
Zoro #
G0611037
UPC #
670750531798
Country of Origin
United States

Dimensions

Glass Length
12 in
Center to Center Length
14 in
Pipe Size
1/2 in
Gauge Glass Length
12 in
Compatible Pipe Size
1/2 in
Gauge Glass Diameter
5/8 in

Details

Item
Water Gauge
Body Material
Stainless Steel
Max. Pressure
500 psig
Max. Temp.
450 Degrees F
Glass Tube O.D.
5/8 in
Number of Guard Rods
4
Includes
Drain Valve with Safety Handle
Standards
CRN Registered
Water Gauge Gasket Material
TFE with Hypalon
Wheel Material
Aluminum
Connection
MNPT
Stem Packing
PTFE with ARAMID
Media Temperature - Maximum
450 Degrees F
Stem Packing Material
PTFE with ARAMID
Gasket Material
PTFE with Hypalon
Operating Pressure - Maximum
500 psig
Valve Type
Ball Drain
Connection Type
NPT

Description

Water Gauge, Body Material Stainless Steel, Gauge Glass Diameter 5/8 in, Gauge Glass Length 12 in, Center to Center Length 14 in, Media Temperature - Maximum 450 Degrees F, Gasket Material PTFE with Hypalon, Connection Type NPT, Compatible Pipe Size 1/2 in, Number of Guard Rods 4, Valve Type Ball Drain, Operating Pressure - Maximum 500 psig, Stem Packing Material PTFE with ARAMID, Standards CRN Registered

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.