
Water Heater Installation Kit with Tank Tee
Mfr # FSBTANKKIT
Zoro # G804265985
product price: $57.85
/eaKey Features
Special Features
Lead Free, Corrosion Resistant
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSBTANKKIT
Zoro #
G804265985
UPC #
191988005047
Country of Origin
China
Details
Special Features
Lead Free, Corrosion Resistant
Material
Brass
Description
The Tectite by Apollo Water Heater Installation Kit with TankTee is the fastest, simplest and cleanest method by which to install a water heater with an expansion tank. With thread tape applied to water heater nipples, screw the TankTee to the cold water inlet and the 18 in. Corrugated Stainless Steel to the hot water outlet. After applying thread tape to the nipple on the expansion tank, screw the expansion tank into the threaded outlet of the TankTee and insert the 12 in. Corrugated Stainless Steel connector with brass insert into the top of the TankTee. Finally, make the final connections to the existing piping system utilizing the Push-To-Connect ends of the connectors. It is fast, simple and clean to install. Tectite by Apollo push-to-connect products are the cleanest and simplest way to gain flow control on copper, CPVC, PE-RT and PEX pipe without the use of tools, solder, open flame or glue. Simply insert the pipe to allow the high-strength stainless steel teeth to grip the pipe securely against the specially designed O-ring. Stop valve removal and reuse is just as simple using a simple demount clip (sold separately). After assembly, fittings may be rotated for simpler installation in tight spaces. All Tectite by Apollo products are approved for use in both potable water and hydronic heating piping systems.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.