This item is Discontinued.

Apple MacBook Pro 16inch, 16GB RAM, 1TB Storage, 23GHz Intel Core i9  Space Gray 201-336-0063

MacBook Pro 16inch, 16GB RAM, 1TB Storage, 23GHz Intel Core i9 Space Gray (Discontinued)

  • Mfr # 201-336-0063
  • Zoro # G907143173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-336-0063
Zoro #
G907143173
UPC #
190199267978
Country of Origin
China

Description

The MacBook Pro Core i9 23 16Inch 2019, Scissor Keyboard is powered by a 14 nm, 9th Generation Coffee Lake 23 GHz Intel Core i9 processor I99880H, with eight independent processor cores on a single silicon chip, a 16 MB shared level 3 cach

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.