This item is Discontinued.

Apple WATCH S9 45 MI AL MI SB ML CEL-USA MRMD3LW/A

WATCH S9 45 MI AL MI SB ML CEL-USA (Discontinued)

  • Mfr # MRMD3LW/A
  • Zoro # G914875227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRMD3LW/A
Zoro #
G914875227
UPC #
194253942221
Country of Origin
China

Dimensions

Watch Case Height
45 mm
Watch Case Depth
10.7 mm
Size
Medium/Large
Watch Case Width
38 mm
Maximum Depth of Water Resistance
164.04 ft

Details

Includes
Watch Series 9 Smart Watch Sport Band Apple Watch Magnetic Fast Charger to USB-C Cable (1 m)
Bluetooth Standard
Bluetooth 5.3
GPS
Yes
Operating System
watchOS 10
Water Resistant
Yes
Wireless LAN
Yes
Virtual Assistant Supported
Siri
Fast Charging
Yes
Processor Core
Dual-core (2 Core)
Screen Resolution
39(6) 484
Wrist Band Color
Midnight
Body Metrics Measured
Heart Rate, Sleep Quality
Durability
Dust Resistant, Water Resistant, Crack Resistant
Watch Case Material
Aluminum
Watch Case Color
Midnight
Touchscreen
Yes
Maximum Battery Run Time
36 Hour
Cellular Phone Capability
Yes
Functions
Phone, Music Player, Sleep Monitor, Text Messaging, Speaker
Environmentally Friendly
Yes
Sensor Type
ECG Sensor, Optical Heart Rate Sensor, Digital Compass, Temperature Sensor, Accelerometer, Pulse Oximeter Sensor, Ambient Light Sensor, Gyro Sensor, Altimeter
Display Type
Retina Display
Processor Type
S9
Case Back Material
Ceramic, Sapphire Crystal
Cellular Data Connectivity Technology
UMTS, LTE
Built-in Memory
64 GB
Bluetooth
Yes
Item
Smart Watch
Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.