1 Gang -Gang Vertical Weatherproof Cover, 2-13/16 in W, 4-9/16 in H

  • Mfr # FSK-1TS-A

  • Zoro # G3961063


product price: $8.29
/ea

Key Features

Box Type
Switch
Number of Gangs
1
Overall Width
2-13/16 in
Lid Style
No Lid
Overall Height
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSK-1TS-A
Zoro #
G3961063
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Lid Style
No Lid
Mounting Orientation
Vertical
Gasket Material
EPDM
Cover Material
Copper-Free Aluminum
Includes
Screws
For Use With
Square Handle Tumbler and Toggle Switches
Standards
C22.2 No. 18.1, UL 514A
Mounting Box
FS and FD Cast Hub Device Boxes
Color
Gray
For Number of Gangs
1
Includes Lid
Without Lid
Compatible with Product Type
Square Handle Tumblers, Toggle Switches
Compatible with Series
FD, FS
NEMA Enclosure Rating
No Enclosure

Description

Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Square Handle Tumbler and Toggle Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material EPDM, Cover Material Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.