1 Gang -Gang Vertical Weatherproof Cover, 2-13/16 in W, 4-9/16 in H

  • Mfr # FSK-1TSG-CA

  • Zoro # G3921066


product price: $34.75
/ea

Key Features

Box Type
Switch
Number of Gangs
1
Overall Width
2-13/16 in
Lid Style
No Lid
Overall Height
4-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSK-1TSG-CA
Zoro #
G3921066
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-13/16 in
Overall Height
4-9/16 in

Details

Item
Weatherproof Cover
Box Type
Switch
Number of Gangs
1
Lid Style
No Lid
Mounting Orientation
Vertical
Gasket Material
EPDM
Cover Material
Copper-Free Aluminum
Color
Gray
For Use With
Square Handle Tumbler and Toggle Switches
Mounting Box
FS and FD Cast Hub Device Boxes
Includes
Gaskets, Screws
Standards
C22.2 No. 18.1, UL 514A
Compatible with Product Type
Square Handles, Toggle Switches
NEMA Enclosure Rating
No Enclosure
Compatible with Series
FD, FS
Includes Lid
Without Lid
For Number of Gangs
1

Description

Weatherproof Cover, Mounting Box FS and FD Cast Hub Device Boxes, For Use With Square Handle Tumbler and Toggle Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Gasket Material EPDM, Cover Material Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Standards E2527.NEMA Standard FB-1, UL 514A, UL Listed, Includes Gaskets, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.