Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 15.5 cu in, Octagon Box Type, 2 Gangs, Steel, Octagon Shape

  • Mfr # 8326

  • Zoro # G307905555


product price: $11.19
/ea
Sold in multiples of 3 for $33.57

Key Features

Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Steel
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8326
Zoro #
G307905555
UPC #
50169003268
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Depth
1-1/2 in
Conduit Size
1/2 in
Height
3.563 in

Details

Item
Electrical Box
Capacity
15.5 cu in
Box Type
Octagon
Number of Gangs
2 Gangs
Material
Steel
Box Shape
Octagon
Color
Gray

Description

4 x 112 Deep Adjustable Bar Hanger Octagon Set Up Box, Steel, NonMetallic Sheathed Cable Clamps, 2 Each 12 Knockouts, For 16 Or 24 OC Joists, Adjusts From 1414 To 2212

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.