1/2 in Swivel Mount Fixture Hanger for Sloped Ceilings
- Mfr # G-SF20
- Zoro # G923397451
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Type
Slip Fitter
For Use With
Floodlight Fixture
Material
Malleable Iron
Standards
UL 1598
Finish
Zinc Plated/Chromate Sealed Bronze Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-SF20
- Zoro #
- G923397451
- UPC #
- 78138144830
- Country of Origin
- Mexico
- Type
- Slip Fitter
- For Use With
- Floodlight Fixture
- Material
- Malleable Iron
- Standards
- UL 1598
- Finish
- Zinc Plated/Chromate Sealed Bronze Polyester
Description
1-1/2 in or 2 in Outer Diameter, Zinc Plated, Malleable Iron, Yoke Mount, Slip Fitter, Floodlighting Poletop Slip Fitter
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.