Zoro Homepage

20A Hazardous Location GFCI Cover 120/240VAC

  • Mfr # GFS1

  • Zoro # G5981595


product price: $1,695.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/240V AC
HP
1 hp
Amps
20 A
Material
Copper-Free Aluminum
Standards
UL 1203, UL 943
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFS1
Zoro #
G5981595
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3.5 in
Overall Height
5.09 in
Overall Depth
4.25 in
Plug Cable Diameter
.538- .639

Details

Item
GFCI Cover
Voltage
120/240V AC
HP
1 hp
Amps
20 A
Material
Copper-Free Aluminum
Standards
UL 1203, UL 943
Housing Material
Copper-Free Aluminum
Electrical Connection Type
Straight Blade
Voltage Rating
125V AC
Insulation Material
Fiberglass-Reinforced Polyester
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Current Rating
20 A
Resistance Properties
Dust Ignition Proof, Explosion Proof
Housing Material Finish
Epoxy Powder Coated
Cover Type
Screw-On Cover
For Environment
Corrosive, Damp
Malleable Iron Material and Finish
Mounting boxes are malleable iron with a triple coat finish of (1) zinc electroplate (2) chromate and (3) epoxy powder coat
Amperage
20
Mounting Box Entries
Dead-End or Feed-Thru
Insulator Block Material
Glass-filled reinforced polyester
Hazardous Area Classification
Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; Class III; NEMA 3RX, 7CD, 9FG
Aluminum Material and Finish
Standard receptacle covers and (optional aluminum mounting boxes) are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat

Description

GFCI Cover, Cover Type Screw-On Cover, Current Rating 20 A, Electrical Connection Type Straight Blade, Housing Material Copper-Free Aluminum, Hub Diameter Not Applicable, Hub Type Not Applicable, Number of Poles Not Applicable, Number of Wires Not Applicable, Voltage Rating 125V AC, For Environment Corrosive, Damp, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Housing Material Finish Epoxy Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.