Zoro Homepage

2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R

  • Mfr # ENR11201

  • Zoro # G6028522


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
NEMA Rating
3RX
Number of Wires
2
Number of Poles
3
NEMA Type
5-20R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENR11201
Zoro #
G6028522
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in
For Maximum Cable Diameter
0.639 in
For Minimum Cable Diameter
0.538 in
Hub Diameter
0.5 in
Plug Cable Diameter
.538- .639

Details

Item
Receptacle
Voltage
120 V AC
NEMA Rating
3RX
Number of Wires
2
Number of Poles
3
NEMA Type
5-20R
Amps
20 A
Material
Copper-Free Aluminum
Hub Style
Dead-end
Standards
UL Listed
Hz
60
Mounting Box
1 Gang, Malleable Iron
Finish
Triple Coat Epoxy Coating
Features
Dead Front Design: Receptacle is Not Energized Until Plug is Fully Inserted and Switch is Engaged
NEMA Enclosure Rating
3RX, 7CD, 9FG
Housing Material
Copper-Free Aluminum
Insulation Material
Glass-Filled Reinforced Polyester
Resistance Properties
Dust Ignition Proof, Explosion Proof
Hub Type
Dead End
GFCI
Yes
Housing Material Finish
Chromate Finish; Epoxy Powder Coated; Zinc Electroplated
Current Rating
20 A
For Environment
Hazardous Location
Horsepower Rating
1 hp
NEMA Receptacle Configuration
5-20R
Circuit Breaker
Yes
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Voltage Rating
125V AC
Number of Gangs
1
Amperage
20
Insulator Block Material
Glass-filled reinforced polyester
Malleable Iron Material and Finish
Mounting boxes are malleable iron with a triple coat finish of (1) zinc electroplate (2) chromate and (3) epoxy powder coat
Aluminum Material and Finish
Standard receptacle covers and (optional aluminum mounting boxes) are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat
Mounting Box Entries
Dead-End or Feed-Thru
Hazardous Area Classification
Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; Class III; NEMA 3RX, 7CD, 9FG

Description

Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 1 hp, Housing Material Copper-Free Aluminum, Hub Type Dead End, NEMA Enclosure Rating 3RX, 7CD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 2, Resistance Properties Dust Ignition Proof, Explosion Proof, Voltage Rating 125V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.